Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Hook And Loop Sold Separate

Velcro® Black Loop With Rubber Adhesive 2" x 75'
See all 352 items in product family

Velcro® Black Loop With Rubber Adhesive 2" x 75'

Item #: WBB600206

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $66.95
Product Information
Product Q&A
Accessories
VELCRO® Brand tapes with peel-off liner, Rubber Adhesive. VELCRO® is a registered trademark of Velcro Industries B.V.

In This Section, You must buy hook and loop separately.

Product Specifications

    • BRANDVelcro®
    • LENGTH FEET75
    • WIDTH INCHES2
    • COLORBlack
    • CONSTRUCTIONWoven Nylon
    • PEEL-APART STRENGTH, PIW1.2
    • SHEAR STRENGTH PSI14
    • APPLICATION TEMPERATURE RANGE °F-40 to 120°F
    • ADHESIVE TYPEHigh Temperature Rubber
    • TYPELoop
    • CERTIFICATIONSISO
    • MANUFACTURERS PART NUMBERG201KP15X75
    • ADHESION115
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.