Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tape


(1,738 Items)
Sub Category
Hook and Loop Fasteners (996)
Remove
2" X 75' Velcro® Brand White Loop With 0172 Adhesive
Remove

      Items
2" X 75' Velcro® Brand White Loop With 0172 Adhesive 2" X 75' Velcro® Brand White Loop With 0172 Adhesive


2" X 75' Velcro® Brand White Loop With 0172 Adhesive
Hook And Loop Sold Separate
2" X 75' Velcro® Brand White Loop With 0172 Adhesive
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB600271
Price: $59.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

VELCRO® Brand tapes with peel-off liner, Acrylic adhesive 0172 VELCRO ® is a registered trademark of Velcro Industries B.V

In This Section, You must buy hook and loop separately.

Product Specifications
TYPE Loop
BRAND Velcro®
WIDTH INCHES 2
CONSTRUCTION Woven Nylon
LENGTH FEET 75
COLOR White
MANUFACTURERS PART NUMBER G201WP72X75
SHEAR STRENGTH PSI 14
PEEL-APART STRENGTH, PIW 1.2
CYCLE LIFE 5,000
CERTIFICATIONS ISO


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


1/2" X 75' Black One-Wrap® Brand Tape Hook On Front, Loop On Back

1/2" X 75' Black One-Wrap® Brand Tape Hook On Front, Loop On Back

From $17.00
More Info
Add to Cart
1" X 75' Velcro® Brand Black Hook With 0172 Adhesive

1" X 75' Velcro® Brand Black Hook With 0172 Adhesive

From $30.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)