Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tape


(1,737 Items)
Sub Category
Tamper Evident (7)
Remove
Security Tape Full Transfer - Blue 2"W x 110 Yards
Remove

      Items
Security Tape Full Transfer - Blue 2"W x 110 Yards Security Tape Full Transfer - Blue 2"W x 110 Yards


Security Tape Full Transfer - Blue 2"W x 110 Yards
Security Tape Full Transfer - Blue 2"W x 110 Yards
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB473377
Quantity Discount
QTY Price
1-36 $57.95 ea.
37-108 $55.95 ea.
109+ $47.95 ea.
(Sold in qty of 36, starting at $2,086.20/pkg)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This tamper evident polyester carton sealing tape is the ultimate security tape. The 712bft looks like a standard blue carton sealing tape when applied, but once you remove it the message "security void" remains clearly visible. The message is also visible after trying to re-close the box. The 712bft has very good adhesion values which offers a broad range of substrates including stretch film, virgin boxes, recycled boxes, and waxed boxes.

Product Specifications
WIDTH INCHES 2
LENGTH YARDS 110
COLOR FINISH Blue
CONSTRUCTION Polyester
PACKAGE QUANTITY 36
DESCRIPTION Security Tape Full Transfer
ADHESIVE TYPE Hot Melt


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Activity Table, 24" X 36", Rectangle, Standard Adj. Height, Yellow

Activity Table, 24" X 36", Rectangle, Standard Adj. Height, Yellow

From $87.95
More Info
Add to Cart
Security Tape - Red 2"W x 55 Yards

Security Tape - Red 2"W x 55 Yards

From $20.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)