Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Eye Protection


(1,734 Items)
Sub Category
Anti-Eye Fatigue Eyewear (1)
Remove
DV30™ Eyewear Black Frame/Yellow Tinted Lens, Anti-Reflection Coating
Remove

      Items
DV30™ Eyewear Black Frame/Yellow Tinted Lens, Anti-Reflection Coating DV30™ Eyewear Black Frame/Yellow Tinted Lens, Anti-Reflection Coating


DV30™ Eyewear Black Frame/Yellow Tinted Lens, Anti-Reflection Coating
DV30™ Eyewear Black Frame/Yellow Tinted Lens, Anti-Reflection Coating
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB614506
Price: $49.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

DV30™ Eyewear Black Frame/Yellow Tinted Lens, Anti-Reflection Coating

DV30 yellow tinted lenses preserve color recognition while improving your percentage of depth perception and contrast. The UV absorbing lenses protect eyes from harmful neon and halogen light. High definition lenses block out 65% of blue light. This will reduce the sharpness of objects which cause eye fatigue, tired, or sore eyes, that can lead to headaches. Anti-reflective coating decreases computer glare and overhead fluorescent glare. The DV30 is also recommended for the office and driving.

Product Specifications
LENGTH INCHES 7
WIDTH INCHES 3
HEIGHT INCHES 2
BRAND Pyramex Safety
DESCRIPTION DV30™ Anti-Eye Fatigue Eyewear
MANUFACTURERS PART NUMBER DV30
ANTI FOG No
HARD-COAT Yes
LENS TINT Yellow Tinted
FRAME COLOR Black


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Portable Eye Wash Station 16 Gallon Capacity

Portable Eye Wash Station 16 Gallon Capacity

From $199.99
select
Qty: Add to Cart
High Visibility Thermal Waterproof Work Gloves - X-Large

High Visibility Thermal Waterproof Work Gloves - X-Large

From $29.95
select
Qty: Add to Cart
First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

From $17.95
select
Qty: Add to Cart
Lens Cleaning Towelettes 100 Per Box

Lens Cleaning Towelettes 100 Per Box

From $6.25
select
Qty: Add to Cart
Solo Visitors Spec

Solo Visitors Spec

From $1.18
select
Qty: Add to Cart
Black Bungee Cord

Black Bungee Cord

From $1.65
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)