Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Uvex Clear Lens Cleaning Tissues, S462, 500/Box

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Uvex Clear Lens Cleaning Tissues, S462, 500/Box

Item #: WBB310192

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $3.74 Save up to 6%
Price: $ 3.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Uvex Clear Lens Cleaning Tissues, S462, 500/Box

Features:
  • Specifically formulated for anti-fog and scratch resistant hardcoats
  • Does not contain silicone
  • 500 non-abrasive tissues

Product Specifications

    • BRANDUvex® by Honeywell
    • DESCRIPTIONLens Cleaning Non-Abrasive Tissue
    • MANUFACTURERS PART NUMBERS462
    • PACKAGE QUANTITY500/Box
    • TYPELens Cleaning Tissue
    • PRICE PERBox

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Nice product- Clear lens tissues

Your review: My company uses these tissues all over the plant and they work well. Our environment results in safety glasses getting filmy or dirty regularly and these tissues do a good job of cleaning without scratching the lenses.

Is this review helpful?

Uvex Cleaning Tissues

Your review: I was having difficulty finding something to clean my eyeglass lens with. I googled lens cleaners and your product came up. I have to say that the Uvex tissues do a good job of cleaning my lenses. I would recommend them.

Is this review helpful?

Excellent Product

Your review: Works every time.

Is this review helpful?

Lens Cleaners

Your review: Work great for cleaning the safety lenses of all debris and easy to use.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!