Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Tour-Guard™ III Protective Eyewear, 41110-00000-100, Clear, 1 Pair

Rollover image to zoom in

Click image to enlarge

See all 124 items in product family

3M™ Tour-Guard™ III Protective Eyewear, 41110-00000-100, Clear, 1 Pair

Item #: WBB310858

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.31 Save up to 9%
Price: $2.10
Product Information
Product Q&A
Accessories
3M™ Tour-Guard™ III Protective Eyewear, 41110-00000-100, Clear

Standard, economical Tour-Guard protective eyewear for site visitors or general use offers impact protection, intergral sideshields and flexible, polycarbonate construction with over-the-glass coverage. Indoor or outdoor use safety glasses.

Tour-Guard™ protective eyewear is a reliable, economical choice in vision safety. Its durable, sturdy construction will help protect your sight with confidence and clarity.

Features:
  • Clear lens
  • Regular size
  • Polycarbonate lens absorbs 99.9% UV
  • Meets the requirements of CSA Z94.3-2007 and the High Impact Requirements of ANSI Z87.1-2010.
  • Made in U.S.A.

Product Specifications

    • BRAND3M™
    • MANUFACTURERS PART NUMBER41110-00000-100
    • QUANTITY1 Pair
    • WEIGHT LBS0.11 lbs.
    • LENS TINTClear
    • LENS MATERIALPolycarbonate
    • FRAME COLORClear
    • FRAME STYLEFrameless
    • ANTI-FOGNo
    • FRAME CONSTRUCTIONPolycarbonate
    • APPROVALANSI Z87.2-2003 Standards
    • HARD-COATNo
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.