Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 72 items in product family

Orange County Chopper Safety Eyewear, AO SAFETY 11440-00000-10

Item #: WBB308490

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.87 Save: up to 7%
Price: $21.25
Add to list
Product Information
Product Q&A
OCC101 SAFETY GLASSES SIVER ALUM FRAME BLUE MIRR
  • Lightweight & durable frames
  • Spring-hinge temples
  • Adjustable nosebridge
  • High impact lenses absorb 99.9% UV
  • OCC logo on temple or lens
  • Includes: Microfiber Bag, Lanyard

Product Specifications

  • BRANDAO Safety
  • MANUFACTURERS PART NUMBER11440-00000-10
  • FRAME CONSTRUCTIONAluminum/Magnesium
  • SERIES100
  • APPROVALANSI Z87.1-2003 & CSA Z94.3-2002 Standards
  • ANTI-FOGNo
  • HARD-COATNo
  • LENS MATERIALPolycarbonate
  • FRAME COLORSilver
  • LENS TINTBlue Mirror
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.