Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Millennia Classic Spectacle, Blue, Anti-Scratch, 11150370

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Millennia Classic Spectacle, Blue, Anti-Scratch, 11150370

Item #: WB962379

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.57 Save up to 24%
Price: $ 5.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MILLENNIA CLASSIC
This lightweight frame features side and brow protection and 180° clear field of vision. Made with high impact, abrasion resistant polycarbonate lenses. Meets and exceeds ANSI Z87.1 CSA Z94.3 requirements. Price is per spectacle.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDNorth Safety
    • DESCRIPTIONMillennia Classic Spectacle
    • MANUFACTURERS PART NUMBER11150370
    • PACKAGE QUANTITY1
    • STYLEMillennia
    • TYPEHalf Frame Safety Glasses
    • FRAME CONSTRUCTIONNylon
    • ADJUSTABLE TEMPLENo
    • POLARIZEDNo
    • APPROVALANSI Z87.1-2003, CSA Z94.3-2002
    • HARD-COATYes
    • ANTI-FOGNo
    • LENS COLORClear
    • INDOOR/OUTDOORIndoor
    • FRAME STYLEHalf Frame
    • ANTI-SCRATCHNo
    • APPLICATIONSGeneral®
    • FRAME COLORBlue
    • LENS CONSTRUCTIONPolycarbonate
    • PRICE PEREach

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result