Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Eye Protection


(1,730 Items)
Sub Category
Safety Goggles (130)
Remove
Uvex Flex Seal Anti-Fog Goggle, Gray
Remove

      Items
Uvex Flex Seal Anti-Fog Goggle, Gray Uvex Flex Seal Anti-Fog Goggle, Gray


Uvex Flex Seal Anti-Fog Goggle, Gray
Uvex Flex Seal Anti-Fog Goggle, Gray Uvex Flex Seal Anti-Fog Goggle, Gray Uvex Flex Seal Anti-Fog Goggle, Gray Uvex Flex Seal Anti-Fog Goggle, Gray  
see additional photos
Uvex Flex Seal Anti-Fog Goggle, Gray
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB436716
Price: $11.75

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Uvex Flex Seal Anti-Fog Goggle, Gray

The Uvex Flex Seal Goggle features a lightweight, silicone body which conforms to assure the highest level of comfort and eye protection. This model features exceptional chemical splash and impact resistance and fits over most prescription eyewear. With a low profile and optically correct polycarbonate lens this goggle provides full field of vision. The cured silicone body stays soft and supple in extreme temperatures and the Uvexextreme® anti-fog coating and indirect venting system minimizes fogging. Pivoting clips permits the wearer to position the goggle on a hard hat or position the headband above the ears. Meets ANSI Z87+ (High Impact) and certified to the requirements of CSA Z94.3 standards.

Made in USA

Product Specifications
WIDTH INCHES 6.25"
COLOR FINISH Clear AF
BRAND UVEX by Honeywell
CONSTRUCTION Polycarbonate
DESCRIPTION Uvex Flex Seal Anti-Fog Goggle, Gray
MANUFACTURERS PART NUMBER S3420X
MATERIAL(S) Silicone, Neoprene (Fabric) Headband
PACKAGE QUANTITY 1
THICKNESS MIL 2.3
TYPE Flex Seal Goggle - Gray
WEIGHT LBS 4.0 oz
LENS MATERIAL Polycarbonate
FRAME COLOR Gray
ANTI-FOG Yes
LENS TINT Clear
HARD-COAT No
FRAME CONSTRUCTION Silicone
APPROVAL ANSI Z87+


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
3M 8210 N95 Disposable Respirator, 20/Box

3M 8210 N95 Disposable Respirator, 20/Box

From $15.75
select
Qty: Add to Cart
Uvex Clear Lens Cleaning Tissues, S462, 500/Box

Uvex Clear Lens Cleaning Tissues, S462, 500/Box

From $3.25
select
Qty: Add to Cart
Laser Lite Earplugs With Cord - Hearing Protection

Laser Lite Earplugs With Cord - Hearing Protection

From $22.95
select
Qty: Add to Cart
Disposable Lab Coat - 2 Pocket-Open Collar-Snap Front, Case of 30

Disposable Lab Coat - 2 Pocket-Open Collar-Snap Front, Case of 30

From $106.95
select
Qty: Add to Cart
Disposable Nitrile Gloves - X-Large Powdered

Disposable Nitrile Gloves - X-Large Powdered

From $7.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)