Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Uvex Flex Seal Anti-Fog Goggle, Navy

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Uvex Flex Seal Anti-Fog Goggle, Navy

Item #: WB436715

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.69 Save up to 28%
Qty Price
1-9 $12.25 ea.
10+ $11.25 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Uvex Flex Seal Anti-Fog Goggle, Navy

The Uvex Flex Seal Goggle features a lightweight, silicone body which conforms to assure the highest level of comfort and eye protection. This model features exceptional chemical splash and impact resistance and fits over most prescription eyewear. With a low profile and optically correct polycarbonate lens this goggle provides full field of vision. The cured silicone body stays soft and supple in extreme temperatures and the Uvexextreme® anti-fog coating and indirect venting system minimizes fogging. Pivoting clips permits the wearer to position the goggle on a hard hat or position the headband above the ears. Meets ANSI Z87+ (High Impact) and certified to the requirements of CSA Z94.3 standards.

Made in USA

Product Specifications

    • WIDTH INCHES6.25"
    • COLOR FINISHClear AF
    • BRANDUvex® by Honeywell
    • CONSTRUCTIONPolycarbonate
    • DESCRIPTIONUvex Flex Seal Anti-Fog Goggle
    • MANUFACTURERS PART NUMBERS3400X
    • PACKAGE QUANTITY1
    • STYLEFlex Seal
    • THICKNESS MIL2.3
    • TYPESafety Goggles
    • WEIGHT LBS4.0 oz
    • FRAME CONSTRUCTIONSilicone
    • INDOOR/OUTDOORIndoor
    • LENS CONSTRUCTIONPolycarbonate
    • FOAM PADDINGNo
    • ANTI-SCRATCHNo
    • APPLICATIONSGeneral®
    • LENS COLORClear
    • HARD-COATNo
    • ANTI-FOGYes
    • PRICE PEREach
    • FRAME COLORNavy
    • APPROVALANSI Z87+
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!