

 |
Browse PPE - Eye Protection (1,735 Items) |
|
 |
Uvex Stealth Goggles, S3960C |
| |
|
 |
|
 |
|
 |
|
|
|
Uvex Stealth Goggles, S3960C
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships same day
Stock No: WBB308348
|
|
|
| List Price $16.98 Save up to 36% |
| Quantity Discount |
| QTY |
Price |
| 1-9 |
$12.25 ea. |
| 10+ |
$10.95 ea. |
|
|
|
|
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
Uvex Stealth Goggles, S3960C
Never before have goggles offered such comfort and protection as well as sleek, futuristic styling. The Uvex Stealth goggle combines modern design, technology, materials and high-performance lens coatings to create the highest levels of worker comfort and acceptance. One of the most popular goggles on the market, the Uvex Stealth makes it easy - even fashionable - to wear goggles on the job.
Features:
- Futuristic, low profile design for chemical splash and impact
- Toric lens provides superior optics and peripheral vision
- Rx insert available
- Easiest lens replacement system available
- Uvextreme AF coating and indirect ventilation system minimize fogging
- Dura-streme technology option delivers Uvextreme anti-fog protection on the interior of the lens and Ultra-dura hardcoat on the exterior of the lens for greater chemical and scratch resistance and longer lens life
- Quick-adjust headband
- Made in USA
Regulations: - ANSI Z87+ - Meets ANSI Z87+ (High Impact) standard
- ANSI.Z.87.1/1989, CA 19,072 - Meets ANSI.Z.87.1/1989, CA 19,072
- CSA Z94.3 - Certified to the requirements of CSA Z94.3 standard
|
| Product Specifications |
| BRAND |
Uvex |
| MANUFACTURERS PART NUMBER |
S3960C |
| TYPE |
Stelth Goggle - Gray |
| WEIGHT LBS |
0.17 lb |
| STRAP MATERIAL |
Neoprene |
| USAGE |
Chemicals, Impact |
| VENTILATION |
Indirect Vent |
| LENS TINT |
Clear |
| LENS MATERIAL |
Polycarbonate |
| APPROVAL |
ANSI/CSA/CE |
| FRAME COLOR |
Gray |
| LENS COATING/SHADE |
Uvextreme® Anti-Fog |
|
|
|
|
 |
|
|