Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Warning Tapes


(490 Items)
Sub Category
Floor Marking (201)
Remove
Durastripe Supreme V 8" Custom Numbers/Letters Yellow
Remove

      Items
Durastripe Supreme V 8" Custom Numbers/Letters Yellow Durastripe Supreme V 8" Custom Numbers/Letters Yellow


Durastripe Supreme V 8" Custom Numbers/Letters Yellow
Durastripe Supreme V 8" Custom Numbers/Letters Yellow
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB540697
Price: $64.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Durastripe Supreme V 8" Custom Numbers/Letters Yellow

DuraStripe Shapes are perfect for any 5S or Six Sigma program and available in an array of die-cut peel-&-stick shapes. These durable floor markings will communicate safety instructions and can withstand pedestrian or forklift traffic. DuraStripe Shapes are so easy to install you just peel-&-stick

Please call (800) 645-1232 to specify number/letter quantity.

Product Specifications
WIDTH INCHES 8
COLOR Yellow
BRAND DuraStripe
CONSTRUCTION PVC
DESCRIPTION Durastripe Supreme V 8" Custom Numbers/Letters Yellow
MANUFACTURERS PART NUMBER DSV-N/L 8-YK
PACKAGE QUANTITY 25
THICKNESS MIL 34 MILS


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Durastripe Supreme V 2" X 100' Yellow

Durastripe Supreme V 2" X 100' Yellow

From $101.95
More Info
Add to Cart
Durastripe Supreme V 2" X 100' Blue

Durastripe Supreme V 2" X 100' Blue

From $101.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)