Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Anti-Slip Traction Stadium Grit Tape Roll, 2" x 60 Feet

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Anti-Slip Traction Stadium Grit Tape Roll, 2" x 60 Feet

Item #: WB436742

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-11 $30.50 ea.
12+ $28.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Anti-Slip Traction Stadium Grit Tape Roll, 2" x 60 Feet

Public buildings, stadiums, arenas and parking garages are major areas of concern for slip and fall accidents. Our Stadium Track Tape was developed for these high traffic, high visibility applications. The tape has a muted yellow appearance that adds a visible safety feature, and it maintains its appearance because of the black particles mixed in with the yellow surface. Even after heavy foot traffic the tape will still not look dirty.

The 46-grit anti-slip surface offers a high level of traction and durability. If public safety is part of your program, this is a great product choice. Great for both indoor and outdoor applications and offers excellent water and weather resistance. For use on smooth surfaces only

Meets NFSI 101-A "High Traction" OSHA 1910.24 and 1910.26.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES720
    • LENGTH FEET60
    • WIDTH INCHES2
    • COLOR FINISHYellow w/ Black Fleck
    • BRANDTop Tape & Label
    • CONSTRUCTIONAbrasive Surface
    • DESCRIPTIONAnti-Slip Floor Tape
    • MODEL436742
    • PACKAGE QUANTITY1
    • STYLEHigh Traffic / High Visibility
    • TYPEStadium Grit
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good Stuff

Your review: We placed the tape on some black outdoor steps that are Epoxy coated so when it gets wet they are slick. The tape has made the steps safer both as a non-slip surface and giving improved visibility during the evening and night hours. We really like this color.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:68