Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Orange

Flagging Tape-300'-Yellow
See all 19 items in product family

Flagging Tape-300'-Yellow

Item #: WBB224780

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $9.70 ea.
2 $5.70 ea.
3+ $4.41 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Flagging Tape
  • Weatherproof poly vinyl chloride for harsh outdoor conditions
  • Ideal for construction, landscaping, excavating, identification of trees or hazards, and locating underground cables or pipe
  • 1-3/16" wide
  • Bright, fade-resistant color for maximum visibility
  • Constructed of non-adhesive, non conducting vinyl

Product Specifications

    • LENGTH FEET300
    • WIDTH INCHES1-3/16
    • COLORYellow
    • BRANDIrwin
    • DESCRIPTIONFlagging Tape
    • MANUFACTURERS PART NUMBER65905
    • CARTON QTY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!