Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Azar Displays 107726, Acrylic Dual Frame Sign HLR, 4"W x 6"H, CLR, 10-Pack

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Azar Displays 107726, Acrylic Dual Frame Sign HLR, 4"W x 6"H, CLR, 10-Pack

Item #: WBB1462930

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 72.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Azar Displays 107726, Acrylic Dual Frame Sign HLR, 4"W x 6"H, CLR, 10-Pack

These acrylic book style dual frames holds two 4"W x 6"H signage. These acrylic book style dual frames are perfect for displaying two photos side by side in a sleek and functional way. Back-side load design allows for easy insertion of images. Sold in multiples of 10.

Product Specifications

    • COLORClear
    • STYLEDual Frame
    • MANUFACTURERS PART NUMBER107726
    • WIDTH INCHES4
    • BRANDAzar Displays
    • PACKAGE QUANTITY10
    • HEIGHT INCHES6
    • DESCRIPTIONDual Frame Acrylic Sign Holder
    • CONSTRUCTIONAcrylic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!