Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5-1/2"W X 7"H Acrylic Sign Holder Top Load Counter Top - Clear - Pkg Qty 24
See all 41 items in product family

5-1/2"W X 7"H Acrylic Sign Holder Top Load Counter Top - Clear - Pkg Qty 24

Item #: WBB386367

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.48 each

Sold in packages of 24

Price: $83.52
Product Information
Customer Review
Product Q&A
5-1/2"W x 7"H Acrylic Sign Holder Top Load Counter Top - Clear

Our HP line of impact-resistant displays uses a unique multi-polymer material that will reduce losses due to damage while maintaining its acrylic-like color and clarity whenever usable. HP will provide both low cost and long life to any display program.

Product Specifications

    • COLORClear
    • STYLETop Load
    • LINECounter Top
    • CLASSAcrylic Sign Holders
    • CATEGORYAcrylic & Glass Displays
    • MANUFACTURERS PART NUMBERHP/CT57V
    • WIDTH INCHES5-1/2
    • HEIGHT INCHES7
    • UNITS IN PACKAGE24
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!