Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6"W X 9"H Modular Dump Bin - Clear - Pkg Qty 12
See all 25 items in product family

6"W X 9"H Modular Dump Bin - Clear - Pkg Qty 12

Item #: WBB386551

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.75 each

Sold in packages of 12

Price: $141.00
Product Information
Customer Review
Product Q&A
6"W x 9"H Modular Dump Bin - Clear

Our HP line of impact resistant displays are composed of acrylic multipolymer material that will reduce losses due to damage while maintaining its acrylic-like contoured clarity. Wherever usable, HP will provide both low cost and long life to any display program.

Product Specifications

    • COLORClear
    • LINESlatwall
    • CLASSAcrylic Shelves, Trays And Bins
    • CATEGORYAcrylic & Glass Displays
    • MANUFACTURERS PART NUMBERHP/DB69
    • DEPTH INCHES--
    • LENGTH INCHES--
    • WIDTH INCHES6
    • HEIGHT INCHES9
    • UNITS IN PACKAGE12
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed