Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7"W X 5-1/2"H Acrylic Horizontal For Slatwall/Gridwall - Clear - Pkg Qty 24
See all 41 items in product family

7"W X 5-1/2"H Acrylic Horizontal For Slatwall/Gridwall - Clear - Pkg Qty 24

Item #: WBB387111

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.65 each

Sold in packages of 24

Price: $63.60
Product Information
Customer Review
Product Q&A
7"W x 5-1/2"H Acrylic Horizontal for Slatwall/Gridwall - Clear

Sign holder made of HP multi polymer, which is impact resistant that will reduce losses due to damage while maintaining acrylic-like color and clarity. Fits both slatwall and grid panels. Top loading.

Product Specifications

    • COLORClear
    • LINESlatwall/Gridwall
    • CLASSAcrylic Sign Holders
    • CATEGORYAcrylic & Glass Displays
    • MANUFACTURERS PART NUMBERHP/SG57H
    • BRANDEconoco
    • WIDTH INCHES7
    • UNITS IN PACKAGE24
    • HEIGHT INCHES5-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

where do you load or insert the poster? Is it from the top or is it from the bottom? I am looking for one that loads from the bottom.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:27