Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7"W X 5-1/2"H Acrylic Sign Holder W/ Base (4" Stems) - Chrome Clear - Pkg Qty 24
See all 41 items in product family

7"W X 5-1/2"H Acrylic Sign Holder W/ Base (4" Stems) - Chrome Clear - Pkg Qty 24

Item #: WBB386970

Sold By: globalindustrial.com

Expected ship date 08/16/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.00 each

Sold in packages of 24

Price: $120.00
Product Information
Customer Review
Product Q&A
7"W x 5-1/2"H Acrylic Sign Holder w/ Base (4" stems) - Chrome Clear

Two (2) 4"H stems with base allows for greater visibility. Primarily used on countertops, shelves or dump tables.

Product Specifications

    • COLORClear
    • FINISHChrome
    • LINEWith Chrome Channel
    • CLASSAcrylic Signholders
    • CATEGORYSignage
    • MANUFACTURERS PART NUMBERPK57
    • UNITS IN PACKAGE24
    • WIDTH INCHES7
    • HEIGHT INCHES5-1/2
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

where do you load or insert the poster? Is it from the top or is it from the bottom? I am looking for one that loads from the bottom.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result