Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Display & Store Fixtures


(5,885 Items)
Sub Category
Acrylic & Glass Displays (181)
Remove
8-1/2"W x 11"H Acrylic Slantback w/ 4" Pocket for Counter Top - Clear
Remove

      Items
8-1/2"W x 11"H Acrylic Slantback w/ 4" Pocket for Counter Top - Clear 8-1/2"W x 11"H Acrylic Slantback w/ 4" Pocket for Counter Top - Clear


8-1/2"W x 11"H Acrylic Slantback w/ 4" Pocket for Counter Top - Clear
8-1/2"W x 11"H Acrylic Slantback w/ 4" Pocket for Counter Top - Clear
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB387511
Price: $7.80 ea.
(Sold in pkg of 6, $46.80)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

8-1/2"W x 11"H Acrylic Slantback w/ 4" Pocket for Counter Top - Clear

Holds 8-1/2" x 11" signs or printed literature. Includes 4" pocket for brochures, flyers, or other promotional material. Our HP line of impact resistant displays uses a unique multipolymer material that will reduce losses due to damage while maintaining its acrylic-like color and clarity. Wherever usable, HP will provide both low cost and long life to any program.

Product Specifications
COLOR Clear
STYLE Slant Back
LINE Counter Top
CLASS Acrylic Sign Holders
CATEGORY Acrylic & Glass Displays
MANUFACTURERS PART NUMBER HP/SH-LP1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Acrylic Single Hosiery Bin - Clear

Acrylic Single Hosiery Bin - Clear

From $14.00
More Info
Add to Cart
8-1/2"W x 11"H Acrylic Top Load Counter Top - Clear

8-1/2"W x 11"H Acrylic Top Load Counter Top - Clear

From $6.70
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)