Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
9"W X 11"H Easel W/ 1"D Opening - Clear - Pkg Qty 12
See all 27 items in product family

9"W X 11"H Easel W/ 1"D Opening - Clear - Pkg Qty 12

Item #: WBB387472

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.10 each

Sold in packages of 12

Price: $109.20
Product Information
Customer Review
Product Q&A
9"W x 11"H Easel w/ 1"D Opening - Clear

Used to display a sign, printed literature, flyers or any type of promotional literature. Includes a 1" deep opening at bottom.

Product Specifications

    • COLORClear
    • LINEEasels
    • CLASSAcrylic Risers, Cubes And Easels
    • CATEGORYAcrylic & Glass Displays
    • MANUFACTURERS PART NUMBERFF/E6610
    • DEPTH INCHES1
    • WIDTH INCHES9
    • HEIGHT INCHES11
    • UNITS IN PACKAGE12
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do these cubes have lids, and if so, how do they open? Are they water tight?

Question Asked By: Hannah , September 06, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result