Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Counter Top Display, 16" L X 8" W X 4-5/8" H, Acrylic, Clear - Pkg Qty 6
See all 24 items in product family

Counter Top Display, 16" L X 8" W X 4-5/8" H, Acrylic, Clear - Pkg Qty 6

Item #: WBB811932

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$21.20 each

Sold in packages of 6

Price: $127.20
Product Information
Customer Review
Product Q&A
CTP1132, Counter Top Display, 16" L x 8" W x 4-5/8" H, Acrylic, Clear

Acrylic Display Is Ideal For Displaying Merchandise In A Variety Of Retail Environments. Acrylic Display is made of 1/8 in. thick acrylic for long lasting durability. Size is 16 in. L x 8 in. W x 4-5/8 in. H

Product Specifications

    • COLORClear
    • FINISHAcrylic
    • LINEDisplay Risers
    • MANUFACTURERS PART NUMBERCTP1132
    • BRANDAmko Displays
    • DESCRIPTIONCounter Top Display
    • INCLUDESW/ Casters
    • DEPTH INCHES--
    • THICKNESS1/8
    • LENGTH INCHES16
    • LIMITED WARRANTY30 Day
    • WEIGHT LBS4
    • HEIGHT INCHES4-5/8
    • UNITS IN PACKAGE6
    • WIDTH INCHES8

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do these cubes have lids, and if so, how do they open? Are they water tight?

Question Asked By: Hannah , September 06, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:64