Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Display & Store Fixtures


(5,885 Items)
Sub Category
Acrylic & Glass Displays (181)
Remove
Display Riser, Set Of 5, 1"-5" L x 1"-5" W x 1"-5" H, Acrylic, Clear
Remove

      Items
Display Riser, Set Of 5, 1"-5" L x 1"-5" W x 1"-5" H, Acrylic, Clear Display Riser, Set Of 5, 1"-5" L x 1"-5" W x 1"-5" H, Acrylic, Clear


Display Riser, Set Of 5, 1"-5" L x 1"-5" W x 1"-5" H, Acrylic, Clear
Display Riser, Set Of 5, 1"-5" L x 1"-5" W x 1"-5" H, Acrylic, Clear
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB811922
Price: $8.40

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

CTP1103-1, Display Riser, Set Of 5, 1"-5" L x 1"-5" W x 1"-5" H, Acrylic, Clear

Acrylic Display Riser, Set of 5 Is Ideal For Creating Unique Displays At Varying Heights. Acrylic Display Riser, Set of 5 is made of acrylic for long lasting durability. Display risers fit into one another. Allows creation of many different looks at various heights. Size is 5 in. square. Color is Clear. Quantity is Set of 5

Product Specifications
COLOR Clear
FINISH Acrylic
LINE Display Risers
MANUFACTURERS PART NUMBER CTP1103-1
DESCRIPTION Display Riser
LENGTH INCHES 1-5
BRAND Amko Displays
WIDTH INCHES 1-5
WEIGHT LBS 5
HEIGHT INCHES 1-5
LIMITED WARRANTY 30 Day
INCLUDES Set Of 5
THICKNESS 1/8
SHAPE Square


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Acrylic Single Hosiery Bin - Clear

Acrylic Single Hosiery Bin - Clear

From $14.00
More Info
Add to Cart
8-1/2"W x 11"H Acrylic Top Load Counter Top - Clear

8-1/2"W x 11"H Acrylic Top Load Counter Top - Clear

From $6.70
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)