Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Riser Set, 12" L x 9" W x 9" H, 1/8" Thickness, Acrylic, Clear - Pkg Qty 6
See all 27 items in product family

Riser Set, 12" L x 9" W x 9" H, 1/8" Thickness, Acrylic, Clear - Pkg Qty 6

Item #: WBB811928

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.25 each

Sold in packages of 6

Price: $79.50
Product Information
Customer Review
Product Q&A
CTP1252, Riser Set, 12" L x 9" W x 9" H, 1/8" Thickness, Acrylic, Clear

Riser Set Is Ideal For Creating Unique Displays At Varying Heights. Riser Set is made of 1/8 inch thick acrylic for long lasting durability. Display risers fit into one another. Allows creation of many different looks at various heights. Size is 12 in. L x 9 in. W x 9 in. H. Color is Clear

Product Specifications

    • COLORClear
    • FINISHAcrylic
    • LINEDisplay Risers
    • MANUFACTURERS PART NUMBERCTP1252
    • UNITS IN PACKAGE6
    • DIAMETER INCHES3/16
    • FOR USEFor 36" Round Rack
    • THICKNESS1/8
    • BRANDAmko Displays
    • WEIGHT LBS6
    • LIMITED WARRANTY30 Day
    • SHAPERound
    • LENGTH INCHES12
    • DESCRIPTIONRiser Set
    • HEIGHT INCHES9
    • DEPTH INCHES--
    • WIDTH INCHES9

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do these cubes have lids, and if so, how do they open? Are they water tight?

Question Asked By: Hannah , September 06, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result