Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Display & Store Fixtures


(5,904 Items)
Sub Category
Acrylic & Glass Displays (181)
Remove
Sign Holder, 11" W x 7" H, Acrylic/Metal, Clear/Chrome
Remove

      Items
Sign Holder, 11" W x 7" H, Acrylic/Metal, Clear/Chrome Sign Holder, 11" W x 7" H, Acrylic/Metal, Clear/Chrome


Sign Holder, 11" W x 7" H, Acrylic/Metal, Clear/Chrome
Email This Page Printer Friendly Version
Sign Holder, 11" W x 7" H, Acrylic/Metal, Clear/Chrome
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB811931

UPS DIM Weight
Price: $7.40

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

SHPK711, Sign Holder, 11" W x 7" H, Acrylic/Metal, Clear/Chrome

Acrylic Sign Holder With Metal Base Provides 2-Sided Message Displaying. Acrylic Sign Holder With Metal Base is made of acrylic and metal for long lasting durability. Holder/picture frame design allows viewing of literature from either side. Printed copy easily slides in from top or sides. Heavy satin metal base remains stationary. Size is 11 in. W x 7 in. H. Color is Glass Green

Product Specifications
COLOR Clear/Chrome
FINISH Acrylic/Metal
LINE With Chrome Channel
MANUFACTURERS PART NUMBER SHPK711
LIMITED WARRANTY 30 Day
WEIGHT LBS 1.6
BRAND Amko Displays
INCLUDES Adjustable
LENGTH INCHES 7
BASE 7" Sq
HEIGHT INCHES 7
WIDTH INCHES 11
DESCRIPTION Sign Holder


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Acrylic Single Hosiery Bin - Clear

Acrylic Single Hosiery Bin - Clear

From $14.00
More Info
Add to Cart
8-1/2"W x 11"H Acrylic Top Load Counter Top - Clear

8-1/2"W x 11"H Acrylic Top Load Counter Top - Clear

From $6.70
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)