Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Azar Displays 700421-ALM, Pinwheel Pegboard Display W/Wheels, 16"W x 60"H, Almond, 1 Pc

Rollover image to zoom in

Click image to enlarge

See all 396 items in product family

Azar Displays 700421-ALM, Pinwheel Pegboard Display W/Wheels, 16"W x 60"H, Almond, 1 Pc

Item #: WBB1462904

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 471.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Azar Displays 700421-ALM, Pinwheel Pegboard Display W/Wheels, 16"W x 60"H, Almond, 1 Pc

This pinwheel spinner includes four 16" W x 60" H plastic pegboard panels. The spinner is offered in 10 different colors and comes standard with a wheeled base. The overall height of the spinner on the wheeled base is 64.75" H. The spinner comes standard with a sign holder strip. Choose to add a header card to display your graphics.

ORDER PEGBOARD ACCESSORIES HERE

Product Specifications

    • COLORAlmond
    • STYLEFour Sided
    • MANUFACTURERS PART NUMBER700421-ALM
    • DESCRIPTIONPinwheel Pegboard Display
    • WIDTH INCHES16
    • CONSTRUCTIONAcrylic
    • HEIGHT INCHES60
    • BRANDAzar Displays
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.82.112.193:24