Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
13"D X 30"L Duron Shelf - Open - White - Pkg Qty 4
See all 22 items in product family

13"D X 30"L Duron Shelf - Open - White - Pkg Qty 4

Item #: WBB387568

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.40 each

Sold in packages of 4

Price: $57.60
Product Information
Customer Review
Product Q&A
13"D x 30"L Duron Shelf - Open - White

Duron injection-molded shelves are engineered to be extremely strong yet lightweight. 1-1/2" bullnose creates rich, attractive displays. Shelves do not chip. Accepts slatwall, gridwall or slotted standard brackets. Recyclable and environmentally friendly.

Product Specifications

    • COLORWhite
    • FINISHMelamine
    • BRANDEconoco
    • ACCESSORY WIDTH INCHES30
    • ACCESSORY DEPTH INCHES13
    • ACCESSORY HEIGHT INCHES1-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!