Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24" X 24" X 34-1/2" Triangular Shelf - Chrome - Pkg Qty 10
See all 14 items in product family

24" X 24" X 34-1/2" Triangular Shelf - Chrome - Pkg Qty 10

Item #: WBB386686

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.10 each

Sold in packages of 10

Price: $71.00
Product Information
Customer Review
Product Q&A
24" x 24" x 34-1/2" Triangular Shelf - Chrome

Triangular shelf for use with two 24" wide grid panels at 90 degree angle to create multi-use free-standing displays in all types of retail applications.

Product Specifications

    • COLORChrome
    • FINISHChrome
    • LINE1/4" Wire
    • CLASSShelves
    • CATEGORYGrid Panels & Accessories
    • MANUFACTURERS PART NUMBERGWS/90
    • ACCESSORY DEPTH INCHES24
    • ACCESSORY WIDTH INCHES24
    • BRANDEconoco
    • PACKAGE QUANTITY10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed