Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
U-Shaped 1-1/4" Round Tubing Hangrail - Chrome - Pkg Qty 10
See all 3 items in product family

U-Shaped 1-1/4" Round Tubing Hangrail - Chrome - Pkg Qty 10

Item #: WBB386402

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.10 each

Sold in packages of 10

Price: $91.00
Product Information
Customer Review
Product Q&A
U-Shaped 1-1/4" Round Tubing Hangrail - Chrome

Designed for use on a single grid panel.

Product Specifications

    • COLORChrome
    • FINISHChrome
    • LINEHangrails
    • CLASSHangrails
    • CATEGORYGrid Panels & Accessories
    • MANUFACTURERS PART NUMBERKHG681
    • DEPTH INCHES11
    • LENGTH INCHES22
    • PACKAGE QUANTITY10
    • TYPEU-Shaped (11" Deep)
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!