Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10' L X 11/16" D With 1/2" Slots On 1" Centers W/ 1/8" Thickness-Black - Zinc - Pkg Qty 5
See all 26 items in product family

10' L X 11/16" D With 1/2" Slots On 1" Centers W/ 1/8" Thickness-Black - Zinc - Pkg Qty 5

Item #: WBB387073

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.40 each

Sold in packages of 5

Price: $112.00
Product Information
Customer Review
Product Q&A
10' L x 11/16" D with 1/2" slots on 1" centers w/ 1/8" thickness-Black - Zinc

Recessed T standards for Econoco's Beacon Line is the standard of choice for architects and contractors for new store construction or department remodels. Econoco is offering the lowest prices in the U.S. and is the only east coast manufacturer who can ship immediately. Designed specifically for use with 5/8" drywall

Product Specifications

    • FINISHZinc
    • STYLERecessed
    • LINERecessed Slotted Standards
    • CLASSBeacon Line
    • CATEGORYPerimeter Hardware
    • MANUFACTURERS PART NUMBERSSRB-11Z10
    • LENGTH INCHES120
    • TYPEReccessed Slotted Standards
    • BRANDEconoco
    • PACKAGE QUANTITY5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed