Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12" Bracket For Rectangular Tubing W/ Tightening Screw - Matte Black - Pkg Qty 25
See all 68 items in product family

12" Bracket For Rectangular Tubing W/ Tightening Screw - Matte Black - Pkg Qty 25

Item #: WBB387063

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $71.50 Save up to 4%
$2.75 each

Sold in packages of 25

Price: $68.75
Product Information
Customer Review
Product Q&A
12" Bracket for Rectangular Tubing w/ Tightening Screw - Matte Black

For use with medium weight (1/16") or heavy weight (3/32") universal slotted standards with 1/2" slots on 1" centers.

Product Specifications

    • COLORBlack
    • FINISHMatte Black
    • LINEHangrail Brackets
    • CLASSPresident Line
    • CATEGORYPerimeter Hardware
    • MANUFACTURERS PART NUMBERCR12/MAB
    • BRANDEconoco
    • PACKAGE QUANTITY25
    • LENGTH INCHES12
    • TYPEBracket For Rectangular Tubing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed