Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12" Left Offset Bracket - Satin Chrome - Pkg Qty 25
See all 68 items in product family

12" Left Offset Bracket - Satin Chrome - Pkg Qty 25

Item #: WBB386381

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.52 each

Sold in packages of 25

Price: $63.00
Product Information
Customer Review
Product Q&A
12" Left Offset Bracket - Satin Chrome

For use with medium weight (1/16") or heavy weight (3/32") universal slotted standards with 1/2" slots on 1" centers. May be used with surface mounted slotted standards to hang shelves in tandem. Can also be used with Trac 2000 and Trac 2001 wall system.

Product Specifications

    • FINISHSatin Chrome
    • STYLELeft
    • LINEShelf Brackets
    • CLASSPresident Line
    • CATEGORYPerimeter Hardware
    • MANUFACTURERS PART NUMBERGHSL12/SC
    • LENGTH INCHES12
    • BRANDEconoco
    • PACKAGE QUANTITY25
    • TYPELeft Offset Bracket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!