Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12" Left Wood Shelf Bracket - Satin Zinc - Pkg Qty 25
See all 68 items in product family

12" Left Wood Shelf Bracket - Satin Zinc - Pkg Qty 25

Item #: WBB387459

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.12 each

Sold in packages of 25

Price: $53.00
Product Information
Customer Review
Product Q&A
12" Left Wood Shelf Bracket - Satin Zinc

For use with medium weight (1/16") or heavy weight (3/32") universal slotted standards with 1/2" slots on 1" centers. Top of bracket is 1/2" wide for better stability and contains screw holes to fasten shelves to bracket.

Product Specifications

    • FINISHZinc
    • STYLELeft
    • LINEShelf Brackets
    • CLASSPresident Line
    • CATEGORYPerimeter Hardware
    • MANUFACTURERS PART NUMBERWBL12
    • TYPELeft Wood Shelf Bracket
    • PACKAGE QUANTITY25
    • LENGTH INCHES12
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!