Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12'L Round Tubing W/ 1-1/16" Dia - Chrome - Pkg Qty 5
See all 24 items in product family

12'L Round Tubing W/ 1-1/16" Dia - Chrome - Pkg Qty 5

Item #: WBB387381

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.90 each

Sold in packages of 5

Price: $94.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
12'L Round Tubing w/ 1-1/16" dia - Chrome

Made of 1 1/16" round tubing.

Product Specifications

    • LENGTH FEET12
    • FINISHChrome
    • LINERound Tubing
    • CLASSTubing And Accessories
    • CATEGORYPerimeter Hardware
    • MANUFACTURERS PART NUMBERRX12
    • BRANDEconoco
    • PACKAGE QUANTITY5

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the wall thickness of this tubing? Or what is the ID?

Question Asked By: Lawrence , February 11, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed