Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
14" Rectangular Tubing Straight Arm (Beacon) - Chrome - Pkg Qty 24
See all 26 items in product family

14" Rectangular Tubing Straight Arm (Beacon) - Chrome - Pkg Qty 24

Item #: WBB387040

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.12 each

Sold in packages of 24

Price: $74.88
Product Information
Customer Review
Product Q&A
14" Rectangular Tubing Straight Arm (Beacon) - Chrome

For recessed heavy duty .125" thick slotted standards only. Made of 1/2" x 1-1/2" rectangular tubing.

Product Specifications

    • FINISHChrome
    • STYLEStraight Out
    • LINEFaceouts
    • CLASSBeacon Line
    • CATEGORYPerimeter Hardware
    • MANUFACTURERS PART NUMBERRLT/14
    • LENGTH INCHES14
    • TYPERectangular Tubing Straight Arm
    • BRANDEconoco
    • PACKAGE QUANTITY24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed