Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
14" Straight Arm - Chrome - Pkg Qty 24
See all 68 items in product family

14" Straight Arm - Chrome - Pkg Qty 24

Item #: WBB387482

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.25 each

Sold in packages of 24

Price: $78.00
Product Information
Customer Review
Product Q&A
14" Straight Arm - Chrome

Fits all President Line slotted standards either .1/16" or 3/32" thickness. Made of rectangular tubing. Has tab end to prevent garments from sliding off.

Product Specifications

    • FINISHChrome
    • STYLEStraight Out
    • LINEFaceouts And Displayers
    • CLASSPresident Line
    • CATEGORYPerimeter Hardware
    • MANUFACTURERS PART NUMBERRDW/14
    • LENGTH INCHES14
    • BRANDEconoco
    • PACKAGE QUANTITY24
    • TYPEStraight Arm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!