Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48" Metal Shelf Support For Glass Shelves - Zinc - Pkg Qty 12
See all 68 items in product family

48" Metal Shelf Support For Glass Shelves - Zinc - Pkg Qty 12

Item #: WBB386788

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.45 each

Sold in packages of 12

Price: $41.40
Product Information
Customer Review
Product Q&A
48" Metal Shelf Support for Glass Shelves - Zinc

Primarily used to give added support to 48" glass shelves holding heavy loads; made of rolled steel.

Product Specifications

    • FINISHZinc
    • LINEBracket Accessories
    • CLASSPresident Line
    • CATEGORYPerimeter Hardware
    • MANUFACTURERS PART NUMBERDSP48
    • LENGTH INCHES48
    • TYPEMetal Shelf Support for Glass Shelves
    • BRANDEconoco
    • PACKAGE QUANTITY24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed