Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7 Ball Rectangular Tubing Waterfall - Chrome - Pkg Qty 24
See all 26 items in product family

7 Ball Rectangular Tubing Waterfall - Chrome - Pkg Qty 24

Item #: WBB387041

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.40 each

Sold in packages of 24

Price: $105.60
Product Information
Customer Review
Product Q&A
7 Ball Rectangular Tubing Waterfall - Chrome

For recessed heavy duty .125" thick slotted standards only. Made of 1/2" x 1-1/2" rectangular tubing. 7Ball faceout holds multiple garments for display. Has attractive cube stops to prevent garments from sliding off.

Product Specifications

    • FINISHChrome
    • STYLE7 Ball
    • LINEFaceouts
    • CLASSBeacon Line
    • CATEGORYPerimeter Hardware
    • MANUFACTURERS PART NUMBERRLT/7B
    • LENGTH INCHES12
    • TYPETubing Waterfall
    • BRANDEconoco
    • PACKAGE QUANTITY24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed