Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stubby Bracket W/ Tube For Rear Mount On 1-1/4" Round Tubing - Chrome - Pkg Qty 100
See all 68 items in product family

Stubby Bracket W/ Tube For Rear Mount On 1-1/4" Round Tubing - Chrome - Pkg Qty 100

Item #: WBB386810

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.71 each

Sold in packages of 100

Price: $171.00
Product Information
Customer Review
Product Q&A
Stubby Bracket w/ Tube for Rear Mount on 1-1/4" Round Tubing - Chrome

For use with medium weight (1/16") or heavy weight (3/32") universal slotted standards with 1/2" slots on 1" centers. Has locking screw for tight fit.

Product Specifications

    • FINISHChrome
    • LINEHangrail Brackets
    • CLASSPresident Line
    • CATEGORYPerimeter Hardware
    • MANUFACTURERS PART NUMBERBS/20
    • LENGTH INCHES--
    • TYPEStubby Bracket W/ Tube
    • BRANDEconoco
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed