Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12"L Interior Shelf Bracket - Matte Black - Pkg Qty 24
See all 9 items in product family

12"L Interior Shelf Bracket - Matte Black - Pkg Qty 24

Item #: WBB387239

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.70 each

Sold in packages of 24

Price: $88.80
Product Information
Customer Review
Product Q&A
12"L Interior Shelf Bracket - Matte Black

Interior shelf bracket must be used with Mini-Ladder system when using interior shelves. Must be used in pairs.

Product Specifications

    • COLORBlack
    • FINISHMatte Black
    • LINEAccessories - Shelf Brackets
    • CLASSMirage Mini-Ladder System™
    • CATEGORYDisplay Systems
    • MANUFACTURERS PART NUMBERSML11/MAB
    • LENGTH INCHES12
    • TYPEInterior Shelf Bracket
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!