Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18" - 36" Adjustable Upright W/ 3/8" Top & 5/8" Bottom Fitting - Chrome - Pkg Qty 72
See all 13 items in product family

18" - 36" Adjustable Upright W/ 3/8" Top & 5/8" Bottom Fitting - Chrome - Pkg Qty 72

Item #: WBB386611

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.17 each

Sold in packages of 72

Price: $228.24
Product Information
Customer Review
Product Q&A
18" - 36" Adjustable Upright w/ 3/8" top & 5/8" bottom fitting - Chrome

Adjustable upright must be used with a 4" or 5" economy style base. Creates a perfect countertop single garment display.

Product Specifications

    • FINISHChrome
    • LINEUprights
    • CLASSEconomy Chrome Displays
    • CATEGORYTables, Showcases & Counter Displays
    • MANUFACTURERS PART NUMBER4U
    • LENGTH INCHES18 to 36
    • TYPEAdjustable Upright
    • BRANDEconoco
    • PACKAGE QUANTITY72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!