Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marv-O-Lus 18 Hook Floor Belt/Tie Rack, 1 Step Design, Chrome, 1403X

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Marv-O-Lus 18 Hook Floor Belt/Tie Rack, 1 Step Design, Chrome, 1403X

Item #: WBB1191094

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $110.00 Save up to 14%
Price: $ 94.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Marv-O-Lus 18 Hook Floor Belt/Tie Rack, 1 Step Design, Chrome, 1403X

A space-saving belt/tie spinner rack. Get the selling power of displaying more merchandise even when there's hardly any room in the store. Taking up very little space, our heavy-duty spinner rack can fit where most racks can't and prominently displays up to 14 dozen ties or 12 dozen belts.

Features:
  • 18-prong, heavy-duty tier with 4" long prong
  • All chrome-plated finish
  • Sign holder included
  • Dimensions: 55" H, 18-1/2" Spinning Diameter

Product Specifications

    • FINISHChrome
    • LINEBelt And Tie Racks
    • CLASSSpace Saving Belt/Tie Spinning Rack
    • MANUFACTURERS PART NUMBER1403X
    • DEPTH INCHES18-1/2
    • HEIGHT INCHES55
    • LEVELS1 Step Design
    • BRANDMarv-O-Lus
    • PACKAGE QUANTITY1
    • DESCRIPTION18 Hook Floor Belt/Tie Rack
    • WIDTH INCHES18-1/2
    • CONSTRUCTIONSteel
    • SPINNING DIAMETER INCHES18-1/2
    • TYPEBelt/Tie Rack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!