Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2-1/2" Chrome Heavy Weight Ball Caster W/ 1" Stem - Chrome - Pkg Qty 72
See all 57 items in product family

2-1/2" Chrome Heavy Weight Ball Caster W/ 1" Stem - Chrome - Pkg Qty 72

Item #: WBB387360

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$3.88 each

Sold in packages of 72

Price: $279.36
Product Information
Customer Review
Product Q&A
2-1/2" Chrome Heavy Weight Ball Caster w/ 1" Stem - Chrome

Use on garment racks for easy movement. Weight capacity is 100 lbs. per caster.

Product Specifications

    • FINISHChrome
    • LINE2 1/2" Ball
    • CATEGORYRacks And Accessories
    • MANUFACTURERS PART NUMBERCTM70
    • THREAD SIZE1x 5/16-18
    • CAPACITY LBS.100
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!