Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36" Add-On Round Hangrail For K50 And K52wd Garment Rack - Chrome - Pkg Qty 5
See all 19 items in product family

36" Add-On Round Hangrail For K50 And K52wd Garment Rack - Chrome - Pkg Qty 5

Item #: WBB386398

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$21.20 each

Sold in packages of 5

Price: $106.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
36" Add-On Round Hangrail for K50 and K52WD - Chrome

Use with K50 round rack base or with a set of KH7 clamps to create a second level of hanging on K50 or K52WD 36" diameter round racks.

Product Specifications

    • FINISHChrome
    • LINEAdd-On Arms
    • CLASSRack Accessories
    • CATEGORYRacks And Accessories
    • MANUFACTURERS PART NUMBERKH5
    • LENGTH INCHES36
    • BRANDEconoco
    • TYPEAdd On Round Hangrail

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

how many hats will this rack hold??

Question Asked By: Sharon , Fredericksburg VA , April 11, 2016

+ View 1 Answer

Answer This Question

What is the weight capacity of this rack?

Question Asked By: Linda Kopotic , Wilmington, NC , July 26, 2011

+ View 1 Answer

Answer This Question

Do the wheels lock out

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result