Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48"L x 34"W x 54"H Island Multi-Merchandiser - Satin Chrome
See all 10 items in product family

48"L x 34"W x 54"H Island Multi-Merchandiser - Satin Chrome

Item #: WBB387636

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 363.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
48"L x 34"W x 54"H Island Multi-Merchandiser - Satin Chrome

48"L x 34"W x 54"H Island Multi-Merchandiser - Bold, 2-sided merchandiser (use shelves, hangrails or both) with a generous top shelf for displays forms or signage. 2" square steel tubing with satin chrome finish. Accepts 48"x12" shelves and 48" long rails. Universal slotting front & back for shelf brackets & hangrails. (1/2" slots on 1" centers). Included is one (1)44"x30"x3/4" thick MDF/Melamine top shelf in Hard Rock Maple Finish.

Product Specifications

    • FINISHSatin Chrome
    • LINEFixtures
    • CLASSAlta™ System
    • CATEGORYDisplay Systems
    • MANUFACTURERS PART NUMBERT503SC-H
    • WIDTH INCHES34
    • HEIGHT INCHES54
    • LENGTH INCHES48
    • BRANDEconoco
    • TYPEIsland Multi-Merchandiser

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed