Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
55" Tower - Matte Black
See all 9 items in product family

55" Tower - Matte Black

Item #: WBB387136

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 50.95
Product Information
Customer Review
Product Q&A
55" Tower - Matte Black

When used with a face-out, tower becomes a single or double sided customer or displayer. When two(2) units are combined with shelves, brackets, faceouts and hangrail tower becomes a multi-purposed merchandiser.

Product Specifications

    • COLORBlack
    • FINISHMatte Black
    • LINEFixtures
    • CLASSMirage Mini-Ladder System™
    • CATEGORYDisplay Systems
    • MANUFACTURERS PART NUMBERML55/MAB
    • LENGTH INCHES55
    • TYPETower
    • BRANDEconoco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!