Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8" Rectangular Hangrail Bracket For Ladder Displayer, Satin Nickle - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

8" Rectangular Hangrail Bracket For Ladder Displayer, Satin Nickle - Pkg Qty 25

Item #: WBB1224148

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.70 each

Sold in packages of 25

Price: $92.50
Product Information
Customer Review
Product Q&A
8" Rectangular Hangrail Bracket For Ladder Displayer, Satin Nickle

HL System (Ladder System) is perfect to show and display dresses, tops, pants, shirts and other merchandise.

Product Specifications

    • COLORSatin Nickel
    • MANUFACTURERS PART NUMBERHL-GR8
    • LENGTH INCHES8
    • WIDTH INCHES--
    • CONSTRUCTIONMetal
    • HEIGHT INCHES--
    • WEIGHT0.7
    • TYPERectangular Hangrail
    • BRANDAmko Displays
    • PACKAGE QUANTITY25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!