Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adjustable 2-Way Merchandiser with S-Shaped Hangrail - Satin Chrome
See all 34 items in product family

Adjustable 2-Way Merchandiser with S-Shaped Hangrail - Satin Chrome

Item #: WBB386725

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 121.95
Product Information
Customer Review
Product Q&A
Adjustable 2-Way Merchandiser with S-Shaped Hangrail - Satin Chrome

The Bauhaus Curve Series is a contemporary collection of store fixtures that evoke a sense of clean, sleek lines softened with slightly curved round tubing arms. It is recommended that they be used in a group to delineate a specialty shop environment within a retail store. The upright and base are constructed of 1" x 3" tubing. Height Adjusts from 48" to 72" in 3" increments, Base: 22" x 20", Arm length measures 20" x 1 dia.

Product Specifications

    • FINISHSatin Chrome
    • LINEBauhaus Curves Series
    • CLASSAccessory Racks
    • CATEGORYRacks And Accessories
    • MANUFACTURERS PART NUMBERBA48CRVSC
    • HEIGHT INCHES48 to 72
    • BRANDEconoco
    • TYPEAdjustable 2-Way Merchandiser

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!