Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marv-O-Lus Caparama Floor Rack, 4 Step Design, Black/Chrome, 164-4C

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Marv-O-Lus Caparama Floor Rack, 4 Step Design, Black/Chrome, 164-4C

Item #: WBB1191131

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $103.00 Save up to 16%
Price: $ 86.95
Product Information
Customer Review
Product Q&A
Marv-O-Lus Caparama Floor Rack, 4 Step Design, Black/Chrome, 164-4C

High-capacity floor spinner rack for caps. Sell up to 192 caps with this best-selling rack. Sixteen pockets holds a dozen caps each. And to sell even more merchandise, you can add another tier (for a total of 20 pockets and a total capacity of 240 caps).

Features:
  • Each tier spins on its own
  • Additional tiers may be purchased separately
  • Sign holder included
  • FINISH: Silver plated base and pole / Black powder-coated tiers
  • Dimensions: 64"H x 26" Spinning Diameter

Product Specifications

    • COLORBlack/Chrome
    • STYLE4 Step Design
    • MANUFACTURERS PART NUMBER164-4C
    • HEIGHT INCHES64
    • PACKAGE QUANTITY1
    • BRANDMarv-O-Lus
    • CONSTRUCTIONSteel
    • DESCRIPTIONCaparama 4 Tier Floor Rack
    • WIDTH INCHES26
    • SPINNING DIAMETER INCHES26
    • DEPTH INCHES26

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!