Econoco Salesman's Collapsible Portable Clothing Rack RCS/1 - Round Tubing - Chrome

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Econoco Salesman's Collapsible Portable Clothing Rack RCS/1 - Round Tubing - Chrome

Item #: WBB387315

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $70.95 Save up to 14%
Price: $ 60.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Econoco Original Heavy Duty Salesman's Rack RCS/1 - Round Tubing - Chrome

Made of 1" round tubing. 48" hangrail with two 12" pull-out rods. Height is adjustable at 55", 60" and 65". Has 4" ball bearing casters. Includes clips for hangrail storage and protective rubber bumpers. Collapsible.

Product Specifications

    • FINISHChrome
    • STYLEMobile
    • LINERolling Racks
    • CLASSGarment Racks
    • CATEGORYRacks And Accessories
    • MANUFACTURERS PART NUMBERRCS/1
    • GIFT ITEMYes
    • HEIGHT INCHES55 to 65
    • TYPECollapsible Garment Rack
    • BRANDEconoco
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

When I set it up with the 4 bolts in place in the slots at the bottom, the side poles are too close together to insert the top pole. When I remove the 4 bolts and insert the top pole and push the rack forward, the rack comes apart at the top and collapses. What am I doing wrong?

Question Asked By: Linda , Fort Davis Texas , September 29, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result